Siemon MC5-03-01 Copper Patch Cables, 3 ft., Black, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables,  3 ft., Black, RJ-45, Cat 5e - MC5-03-01
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Black, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: MC5-03-01
    SKU: 25762318
    $4.78
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Shielding:Non Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC5-03-01
    • Color Black
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 3 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 3 ft, Black, Non Shielded, RJ-45