Panduit MC25X75IG2 Type MC Metric Narrow Slot Wiring Duct, 25mm W x 75mm H | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Type MC Metric Narrow Slot Wiring Duct, 25mm W x 75mm H - MC25X75IG2
+ / - Hover over image to Zoom
Other Views

    Type MC Metric Narrow Slot Wiring Duct, 25mm W x 75mm H

    Manufacturer: Panduit
    Manufacturer #: MC25X75IG2
    SKU: 99493468
    $21.68
    Checking Pricing
         
    Color / Finish:International Gray
    Material:Lead-Free PVC
    Slot Style:Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MC25X75IG2
    • Type Type MC Metric Narrow Slot Wiring Duct
    • UNSPSC 39131712
    • Color / Finish International Gray
    • Connection Type DIN Standard Mounting Holes
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Style Slotted
    Product Overview: