AFC Cable Systems MC TUFF 12/4 BN/OR/YL/GY250 COIL MC TUFF® Lightweight Steel Cable, Solid, 12 AWG, 4 Conductor, 250 Coil ft., Brown/Orange/Yellow/Grey | Graybar Store
     
AFC Cable Systems - MC TUFF® Lightweight Steel Cable, Solid, 12 AWG, 4 Conductor, 250 Coil ft., Brown/Orange/Yellow/Grey - MC TUFF 12/4 BN/OR/YL/GY250 COIL
+ / - Hover over image to Zoom
Other Views

    MC TUFF® Lightweight Steel Cable, Solid, 12 AWG, 4 Conductor, 250 Coil ft., Brown/Orange/Yellow/Grey

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC TUFF 12/4 BN/OR/YL/GY250 COIL
    SKU: 99563030
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Conductor Size:12 AWG
    No. of Conductors:4
    Length:250 ft.
    Wire Colors:Brown, Orange, Yellow and Grey
    Solid/Stranded:Solid
    Armor:High Strength Steel
    Conductor Material:Copper
    Packaging:Coil
    Brand or Series:MC Tuff®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC TUFF 12/4 BN/OR/YL/GY250 COIL
    • No. of Conductors 4
    • Type Lightweight
    • UNSPSC 26121600
    • Brand or Series MC Tuff®
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Steel
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Brown, Orange, Yellow and Grey
    • Packaging Coil
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor High Strength Steel
    Product Overview:
    Metal clad cable is 12/4 solid brown, orange, yellow and grey and is packaged in a 250 feet coil.
    MC Cable
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts