AFC Cable Systems MC TUFF 12/3 BN/YL/GY 250CL MC Cable, Lightweight, High Strength Steel, 12 AWG, 3 Conductor, 250 Coil ft., Brown/Yellow/Grey | Graybar Store
     
AFC Cable Systems - MC Cable, Lightweight, High Strength Steel, 12 AWG, 3 Conductor, 250 Coil ft., Brown/Yellow/Grey - MC TUFF 12/3 BN/YL/GY 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Lightweight, High Strength Steel, 12 AWG, 3 Conductor, 250 Coil ft., Brown/Yellow/Grey

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC TUFF 12/3 BN/YL/GY 250CL
    SKU: 99714293
    $314.18
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:250 ft. Coil
    Wire Colors:Brown, Yellow and Grey
    Solid/Stranded:Solid
    Armor:High Strength Steel
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC TUFF 12/3 BN/YL/GY 250CL
    • No. of Conductors 3
    • Type Lightweight
    • UNSPSC 26121629
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Solid
    • Wire Colors Brown, Yellow and Grey
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor High Strength Steel
    Product Overview:
    Metal clad cable is 12/3 solid brown, yellow and grey and is packaged in a 250 feet coil
    MC Cable
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts