AFC Cable Systems MC TUFF 12/2 STR 1000R MC Tuff®, Type MC Armored Cable, 600 V, 12 AWG, 3 Conductor, Black, Green, White, 1000 (Reel) ft. L | Graybar Store
     
AFC Cable Systems - MC Tuff®, Type MC Armored Cable, 600 V, 12 AWG, 3 Conductor, Black, Green, White, 1000 (Reel) ft. L - MC TUFF 12/2 STR 1000R
+ / - Hover over image to Zoom
Other Views

    MC Tuff®, Type MC Armored Cable, 600 V, 12 AWG, 3 Conductor, Black, Green, White, 1000 (Reel) ft. L

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC TUFF 12/2 STR 1000R
    SKU: 99688153
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:High Strength Lightweight Interlocking Steel Armor
    Armor:Steel
    Conductor Material:Copper
    Outer Diameter:0.495 in
    Standard:NEC 210.4(B), 330, 300.22(C), 230.43, 250.118, 392, 396, 503, 530, 518, 530, 645, NEC Articles 501, 502, 503, 530, OSHA and HUD Requirement, UL 83, UL 1479, UL 1569, UL 1581, UL 2556, E80042, UL Classified 1, 2, 3, UL Listed
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:1000 ft.
    Wire Colors:Black, Green, White
    Brand or Series:MC Tuff®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC TUFF 12/2 STR 1000R
    • No. of Conductors 3
    • Application Commercial, Control And Signal Circuit
    • Type Type MC Armored Cable
    • UNSPSC 26121629
    • Additional Features High Strength Lightweight Interlocking Steel Armor
    • Brand or Series MC Tuff®
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Insulation Material Polypropylene
    • Length 1000 ft.
    • Outer Diameter 0.495 in
    • Temperature Rating 90°C
    • Voltage 600 V
    • Wire Colors Black, Green, White
    • Standard NEC 210.4(B), 330, 300.22(C), 230.43, 250.118, 392, 396, 503, 530, 518, 530, 645, NEC Articles 501, 502, 503, 530, OSHA and HUD Requirement, UL 83, UL 1479, UL 1569, UL 1581, UL 2556, E80042, UL Classified 1, 2, 3, UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Steel
    Product Overview:
    MC Tuff®, Armored Cable, Type MC Armored Cable, 600 V, Commercial, Control And Signal Circuit, Dry Locations