Graybar Vendor MC STL 12/3 STR 250CL MC Cable, Steel, (3) 12 AWG Conductor Stranded, Black/Red/White, 250 ft. Coil | Graybar Store
     
Graybar Vendor - MC Cable, Steel, (3) 12 AWG Conductor Stranded, Black/Red/White, 250 ft. Coil - MC STL 12/3 STR 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Steel, (3) 12 AWG Conductor Stranded, Black/Red/White, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: MC STL 12/3 STR 250CL
    SKU: 25385302
    $1.03
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:250 ft. Coil
    Wire Colors:Black, White and Red
    Solid/Stranded:Stranded
    Armor:Steel
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC STL 12/3 STR 250CL
    • No. of Conductors 3
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Voltage 600V
    • Wire Colors Black, White and Red
    • ECCN EAR99
    • Armor Steel
    Product Overview:
    MC cable has (3) 12 AWG copper conductors. Cable has steel armor and is packaged in a 250 ft. Coil. Cable is black/red/white.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon