Graybar Vendor MC STL 10/2 BR/GY 1000R MC Cable, Steel, (2) 10 AWG Conductor Solid, Brown/Grey, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - MC Cable, Steel, (2) 10 AWG Conductor Solid, Brown/Grey, 1000 ft. Reel - MC STL 10/2 BR/GY 1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Steel, (2) 10 AWG Conductor Solid, Brown/Grey, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MC STL 10/2 BR/GY 1000R
    SKU: 25047422
    $1,460.36
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
    Wire Colors:Brown and Grey
    Solid/Stranded:Solid
    Armor:Steel
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC STL 10/2 BR/GY 1000R
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Brown and Grey
    • ECCN EAR99
    • Armor Steel
    Product Overview:
    MC cable has (2) 10 AWG copper conductors. Cable has steel armor and is packaged in a 1000 ft. Reel. Cable is brown/grey.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon