AFC Cable Systems MC STAT STL 12/2 BK/WH 250CL MC-Stat®, Type MC Armored Cable, 600 V, 12 AWG, 3 Conductor, Blue, Green, White, 250 (Coil) ft. L | Graybar Store
     
AFC Cable Systems - MC-Stat®, Type MC Armored Cable, 600 V, 12 AWG, 3 Conductor, Blue, Green, White, 250 (Coil) ft. L - MC STAT STL 12/2 BK/WH 250CL
+ / - Hover over image to Zoom
Other Views

    MC-Stat®, Type MC Armored Cable, 600 V, 12 AWG, 3 Conductor, Blue, Green, White, 250 (Coil) ft. L

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC STAT STL 12/2 BK/WH 250CL
    SKU: 25416268
    $1,002.61
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Armor Plus Full-Sized Aluminum Ground Wire is The Equipment Grounding Mean, Second Equipment Grounding Means is Full Sized Insulated Copper Grounding Conductor
    Armor:Steel
    Conductor Material:Copper
    Outer Diameter:0.523 in
    Standard:Federal J-C–30B, NEC 330, 300.22(C), 230.43, 250.118, 392, 396, 503, 530, 517, 518, 520, 645, UL 83, UL 1479, UL 1569, UL 1581, UL 2556, E80042, UL Classified
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:250 ft.
    Wire Colors:Blue, Green, White
    Brand or Series:MC-Stat®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC STAT STL 12/2 BK/WH 250CL
    • No. of Conductors 3
    • Application Any Grounding Applications, Branch Circuits in Areas of Patient Care in Hospitals
    • Type Type MC Armored Cable
    • UNSPSC 26121629
    • Additional Features Armor Plus Full-Sized Aluminum Ground Wire is The Equipment Grounding Mean, Second Equipment Grounding Means is Full Sized Insulated Copper Grounding Conductor
    • Brand or Series MC-Stat®
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Insulation Material Polypropylene
    • Length 250 ft.
    • Outer Diameter 0.523 in
    • Temperature Rating 90°C
    • Voltage 600 V
    • Wire Colors Blue, Green, White
    • Standard Federal J-C–30B, NEC 330, 300.22(C), 230.43, 250.118, 392, 396, 503, 530, 517, 518, 520, 645, UL 83, UL 1479, UL 1569, UL 1581, UL 2556, E80042, UL Classified
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Steel
    Product Overview:
    MC-Stat®, Armored Cable, Type MC Armored Cable, 600 V, Any Grounding Applications