AFC Cable Systems MC QUIK MC/AC 12/3CU AL GRD 250C 3105-42-00, MC-Quik® Lite Cable™ Cable, Aluminum Armor, Black/Red/White | Graybar Store
     
AFC Cable Systems - 3105-42-00, MC-Quik® Lite Cable™ Cable, Aluminum Armor, Black/Red/White - MC QUIK MC/AC 12/3CU AL GRD 250C
+ / - Hover over image to Zoom
Other Views

    3105-42-00, MC-Quik® Lite Cable™ Cable, Aluminum Armor, Black/Red/White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC QUIK MC/AC 12/3CU AL GRD 250C
    SKU: 25254292
    $254.22
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft.
    No. of Conductors:3
    Wire Colors:Black, Red and White
    Solid/Stranded:Solid
    Alternate Manufacturer Part No.:3105-42-00
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC QUIK MC/AC 12/3CU AL GRD 250C
    • No. of Conductors 3
    • Type Light
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 3105-42-00
    • Brand MC-Quik
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black, Red and White
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC-Quik® Lite Cable™ cable with aluminum armor has (3) 12 AWG conductors. Cable is black, red and white and is packaged in a 250 foot coil. AFC Cable Alternate Manufacture Number 3105-42-00.