AFC Cable Systems MC PLUS STL 10/2 BK/RD 1000FT REEL MC-Plus®, Neutral per Phase Cable, Armored Cable, 600 V, 10 AWG, 5 Conductor | Graybar Store
     
AFC Cable Systems - MC-Plus®, Neutral per Phase Cable, Armored Cable, 600 V, 10 AWG, 5 Conductor - MC PLUS STL 10/2 BK/RD 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    MC-Plus®, Neutral per Phase Cable, Armored Cable, 600 V, 10 AWG, 5 Conductor

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC PLUS STL 10/2 BK/RD 1000FT REEL
    SKU: 25417654
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Decreases the Time it Takes to Identify a Faulty Circuit Because Only The Affected Single Phase Breaker Will Trip Thus, Reducing The Length of Unnecessary Outages
    Armor:Steel
    Conductor Material:Copper
    Outer Diameter:0.667 in
    Standard:Federal J-C–30B, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645, OSHA and HUD Requirement, RoHS Compliant, UL 83, 1479, 1569, 1581, 2556, File Reference E80042, UL Classified 1, 2, 3
    Conductor Size:10 AWG
    No. of Conductors:5
    Length:1000 ft.
    Wire Colors:Black, Green, Red, White (2) (Black Text, Red Text)
    Brand or Series:MC-Plus®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC PLUS STL 10/2 BK/RD 1000FT REEL
    • No. of Conductors 5
    • Application Branch Circuit Wiring for Variety of Power Distribution System, Computers and Other Electronic Equipment
    • Type Neutral Per Phase
    • UNSPSC 26121629
    • Additional Features Decreases the Time it Takes to Identify a Faulty Circuit Because Only The Affected Single Phase Breaker Will Trip Thus, Reducing The Length of Unnecessary Outages
    • Brand or Series MC-Plus®
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    • Length 1000 ft.
    • Outer Diameter 0.667 in
    • Shielded Polypropylene Tape
    • Temperature Rating 90°C
    • Voltage 600 V
    • Wire Colors Black, Green, Red, White (2) (Black Text, Red Text)
    • Standard Federal J-C–30B, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645, OSHA and HUD Requirement, RoHS Compliant, UL 83, 1479, 1569, 1581, 2556, File Reference E80042, UL Classified 1, 2, 3
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Steel
    Product Overview:
    MC-Plus®, Armored Cable, Neutral per Phase Cable, 600 V, Branch Circuit Wiring for Variety of Power Distribution System