Graybar Vendor MC MN ALUM 12/4 10/2 12/2-CUT REEL MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 8 AWG Copper Conductor, Black/White/Red/Blue, Cut Reel | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 8 AWG Copper Conductor, Black/White/Red/Blue, Cut Reel - MC MN ALUM 12/4 10/2 12/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 8 AWG Copper Conductor, Black/White/Red/Blue, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MC MN ALUM 12/4 10/2 12/2-CUT REEL
    SKU: 25573877
    $1.77
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:Cut Reel
    Neutral:12 AWG
    No. of Conductors:8
    Solid/Stranded:Solid
    Wire Colors:Black, White, Red and Blue
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC MN ALUM 12/4 10/2 12/2-CUT REEL
    • No. of Conductors 8
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Multiple Neutral
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length Cut Reel
    • Neutral 12 AWG
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black, White, Red and Blue
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC aluminum cable with multiple neutrals has 12/4 phase conductor, 10/2 neutral conductor and 12/2 grounding conductor.