Graybar Vendor MC MN ALUM 12/3 12/3 12/1 BK/RD/BL 250CL MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 7 Copper Conductor, Black/Red/Blue, 250 ft. Reel | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 7 Copper Conductor, Black/Red/Blue, 250 ft. Reel - MC MN ALUM 12/3 12/3 12/1 BK/RD/BL 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 7 Copper Conductor, Black/Red/Blue, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MC MN ALUM 12/3 12/3 12/1 BK/RD/BL 250CL
    SKU: 25671449
    $457.95
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft. Coil
    Neutral:12 AWG
    No. of Conductors:7
    Solid/Stranded:Solid
    Wire Colors:Black, Red and Blue
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC MN ALUM 12/3 12/3 12/1 BK/RD/BL 250CL
    • No. of Conductors 7
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Multiple Neutral
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Neutral 12 AWG
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black, Red and Blue
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC aluminum cable with multiple neutrals has 12/3 phase conductor, 12/3 neutral conductor and 12/1 grounding conductor. Cable is 250 feet long.