Graybar Vendor MC MN ALUM 12/2 12/2 12/2 250CL MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 6 Copper Conductor, Black/White, 250 ft. Coil | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 6 Copper Conductor, Black/White, 250 ft. Coil - MC MN ALUM 12/2 12/2 12/2 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor, Multi-Neutral, 12 AWG, 6 Copper Conductor, Black/White, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: MC MN ALUM 12/2 12/2 12/2 250CL
    SKU: 25783460
    $376.32
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft.
    Neutral:12 AWG
    No. of Conductors:6
    Solid/Stranded:Solid
    Wire Colors:Black and White
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC MN ALUM 12/2 12/2 12/2 250CL
    • No. of Conductors 6
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Multiple Neutral
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Neutral 12 AWG
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black and White
    • Packaging Coil
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC aluminum cable with multiple neutrals has 12/2 phase conductor, 12/2 neutral conductor and 12/2 grounding conductor. Cable is 250 feet long.
    Multiple neutral MC Cable can be used in the following applications:
    • Computers
    • Variable Frequency Drives
    • Electrical Test Equipment
    • Office Equipment
    • Branch, feeder and service power distribution
    • Commercial, Industrial, Institutional and Multi-residential buildings
    • Power, lighting, control and signal circuits
    • Fished or embedded in plaster
    • Concealed or exposed installations
    • Air-Handling Spaces
    • Cable Tray and approved raceways
    • Under raised floors for information technology equipment conductors