AFC Cable Systems MC SN ALUM 12/2 12/2 12/2 1000R Neutral Cable®, Super Neutral Armored Cable, 600 V, 12 (Ground) AWG, 12 (Neutral) AWG, 12 (Phase) AWG, 6 Conductor | Graybar Store
     
AFC Cable Systems - Neutral Cable®, Super Neutral Armored Cable, 600 V, 12 (Ground) AWG, 12 (Neutral) AWG, 12 (Phase) AWG, 6 Conductor - MC SN ALUM 12/2 12/2 12/2 1000R
+ / - Hover over image to Zoom
Other Views

    Neutral Cable®, Super Neutral Armored Cable, 600 V, 12 (Ground) AWG, 12 (Neutral) AWG, 12 (Phase) AWG, 6 Conductor

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC SN ALUM 12/2 12/2 12/2 1000R
    SKU: 25284992
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Designed to Minimize The Effects of Harmonic Currents on The Neutral Conductors Generated By Non-Linear Loads
    Armor:Steel
    Conductor Material:Copper
    Outer Diameter:0.58 in
    Standard:Federal J-C–30B, NEC 230.43, 300.22(C), 392, 396.10(A), 330, 501, 502, 503, 530, 504, 505, 645, NEC Table 310.15(B)(3)(a), UL 83, 1479, 1569, 1581, 2556, File Reference E80042, UL Classified 1, 2, and 3
    Conductor Size:12 AWG
    No. of Conductors:6
    Length:1000 ft.
    Wire Colors:Black, Green, Green (Yellow Strip), Red, White (2) (Black Stripe, Red Stripe)
    Brand or Series:Neutral Cable®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC SN ALUM 12/2 12/2 12/2 1000R
    • No. of Conductors 6
    • Application Above Suspended Ceilings, Branch Circuit
    • Type Super Neutral Armored Cable
    • UNSPSC 26121629
    • Additional Features Designed to Minimize The Effects of Harmonic Currents on The Neutral Conductors Generated By Non-Linear Loads
    • Brand or Series Neutral Cable®
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Insulation Material PVC
    • Length 1000 ft.
    • Outer Diameter 0.58 in
    • Shielded Polypropylene Tape
    • Temperature Rating 90°C
    • Voltage 600 V
    • Wire Colors Black, Green, Green (Yellow Strip), Red, White (2) (Black Stripe, Red Stripe)
    • Standard Federal J-C–30B, NEC 230.43, 300.22(C), 392, 396.10(A), 330, 501, 502, 503, 530, 504, 505, 645, NEC Table 310.15(B)(3)(a), UL 83, 1479, 1569, 1581, 2556, File Reference E80042, UL Classified 1, 2, and 3
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Steel
    Product Overview:
    Neutral Cable®, Armored Cable, Super Neutral Armored Cable, 600 V, Above Suspended Ceilings, Branch Circuit