Graybar Vendor MC-FPLP-2C-14-250CL Shielded Fire Alarm Cable, MC/FPLP, Plenum Rated, 14 AWG, 2 Conductor, Black and White, 250 ft. Coil | Graybar Store
     
Graybar Vendor - Shielded Fire Alarm Cable, MC/FPLP, Plenum Rated, 14 AWG, 2 Conductor, Black and White, 250 ft. Coil - MC-FPLP-2C-14-250CL
+ / - Hover over image to Zoom
Other Views

    Shielded Fire Alarm Cable, MC/FPLP, Plenum Rated, 14 AWG, 2 Conductor, Black and White, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: MC-FPLP-2C-14-250CL
    SKU: 99525656
    $0.00
    Checking Pricing
         
    Color:Black and White
    Conductor Size:14 AWG
    Length:250 ft. Coil
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC-FPLP-2C-14-250CL
    • Color Black and White
    • No. of Conductors 2
    • Type Fire Alarm Cable
    • UNSPSC 26121600
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length 250 ft. Coil
    • ECCN EAR99
    Product Overview:
    Black and White fire alarm cable is plenum rated. Cable has (2) 14 AWG conductors. Cable is packaged in a 250 ft. Coil
    Multiconductor fire alarm cable has PVC insulation and a nylon jacket. Cable is rated at 90°C dry 600V MC and at 105°C dry 300V FPLP. MC FPLP cable can be used in the following applications:
    • Wiring in Plenums, Ducts or Other Spaces Used for Environmental Air-Handling Purposes per NEC 300.22(C) & 760.135(C).
    • Power-Limited and Non-Power Limited fire alarm circuits, including smoke detectors, bells, horns, fire alarm control panel equipment, and initiation and signaling devices.
    • Class 1, Class 2, and Class 3 remote control, signaling, and power-limited circuits.
    • Power, lighting, control, and signal circuits.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Places of Assembly per NEC 518.4 and Theaters per NEC 520.5.
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).