AFC Cable Systems MC FPLP 18/2 1TSP 1000R Fire Alarm Control Cable, MC-FPLP, Plenum Rated | Graybar Store
     
AFC Cable Systems - Fire Alarm Control Cable, MC-FPLP, Plenum Rated - MC FPLP 18/2 1TSP 1000R
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Control Cable, MC-FPLP, Plenum Rated

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC FPLP 18/2 1TSP 1000R
    SKU: 99836589
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Red and White
    No. of Conductors:1
    Conductor Size:16 AWG
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC FPLP 18/2 1TSP 1000R
    • Color Red and White
    • No. of Conductors 1
    • Type Armored Cable
    • UNSPSC 26121629
    • Conductor Size 16 AWG
    • Insulation Material Copper
    • Jacket Material Aluminum
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1850R60-00