AFC Cable Systems MC TUFF 12/3 BK/RD/WH 1000R MC Cable, Lightweight, High Strength Steel, 12 AWG, 3 Conductor, 1000 ft. Reel, Black/Red/White | Graybar Store
     
AFC Cable Systems - MC Cable, Lightweight, High Strength Steel, 12 AWG, 3 Conductor, 1000 ft. Reel, Black/Red/White - MC TUFF 12/3 BK/RD/WH 1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Lightweight, High Strength Steel, 12 AWG, 3 Conductor, 1000 ft. Reel, Black/Red/White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC TUFF 12/3 BK/RD/WH 1000R
    SKU: 99563037
    $1,049.84
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:1000 ft.
    Wire Colors:Black/Red/White
    Solid/Stranded:Solid
    Armor:High Strength Steel
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC TUFF 12/3 BK/RD/WH 1000R
    • No. of Conductors 3
    • Type Lightweight
    • UNSPSC 26121629
    • Brand MC Tuff®
    • Conductor Size 12 AWG
    • Jacket Material Steel
    • Length 1000 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black/Red/White
    • Packaging Reel
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor High Strength Steel
    Product Overview:
    Metal clad cable is 12/3 solid black/red/white packaged in a 1000 feet reel
    • Flexible, stranded copper conductors
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts