Graybar Vendor MC ALUM 8/2 BR/GY-CUT REEL MC Cable, Aluminum, Cut Reel, 8 AWG, 2 Conductor, Brown/Grey | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, Cut Reel, 8 AWG, 2 Conductor, Brown/Grey - MC ALUM 8/2 BR/GY-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, Cut Reel, 8 AWG, 2 Conductor, Brown/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 8/2 BR/GY-CUT REEL
    SKU: 25618778
    $1,858.80
    Checking Pricing
    Items sold in feet or each.
         
    No. of Conductors:2
    Length:Multiple Cuts Available
    Wire Colors:Brown and Grey
    Conductor Size:8 AWG
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 8/2 BR/GY-CUT REEL
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Metal Clad
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 8 AWG
    • Jacket Material Aluminum
    • Length Multiple Cuts Available
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Brown and Grey
    • Packaging Cut Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (2) 8 AWG copper conductors. Cable has aluminum armor and is packaged in a cut reel. Cable is brown/grey.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations