Graybar Vendor MC ALUM 3/0-4-CUT REEL MC Cable, Aluminum, Cut Reel, 3/0 AWG, 4 Conductor, Black/Red/Blue/White | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, Cut Reel, 3/0 AWG, 4 Conductor, Black/Red/Blue/White - MC ALUM 3/0-4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, Cut Reel, 3/0 AWG, 4 Conductor, Black/Red/Blue/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 3/0-4-CUT REEL
    SKU: 25445435
    $20.47
    Checking Pricing
         
    No. of Conductors:4
    Length:Multiple Cuts Available
    Wire Colors:Black, White, Red and Blue
    Conductor Size:3/0 AWG
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 3/0-4-CUT REEL
    • No. of Conductors 4
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Metal Clad
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 3/0 AWG
    • Jacket Material Aluminum
    • Length Multiple Cuts Available
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black, White, Red and Blue
    • Packaging Cut Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (4) 3/0 AWG copper conductors. Cable has aluminum armor and is packaged in a cut reel. Cable is black/red/blue/white.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations