Graybar Vendor MC ALUM 10/2-CUT REEL MC Cable, Aluminum, Cut Reel, 10 AWG, 2 Conductor, Black/White | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, Cut Reel, 10 AWG, 2 Conductor, Black/White - MC ALUM 10/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, Cut Reel, 10 AWG, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 10/2-CUT REEL
    SKU: 25176912
    $1.29
    Checking Pricing
         
    No. of Conductors:2
    Length:Multiple Cuts Available
    Wire Colors:Black and White
    Conductor Size:10 AWG
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 10/2-CUT REEL
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Metal Clad
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Jacket Material Aluminum
    • Length Multiple Cuts Available
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black and White
    • Packaging Cut Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (2) 10 AWG copper conductors. Cable has aluminum armor and is packaged in a cut reel. Cable is black/white.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations