Graybar Vendor MC ALUM 1/3-CUT REEL MC Cable, Aluminum, Cut Reel, 1 AWG, 3 Conductor, Black/Red/White | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, Cut Reel, 1 AWG, 3 Conductor, Black/Red/White - MC ALUM 1/3-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, Cut Reel, 1 AWG, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 1/3-CUT REEL
    SKU: 25445430
    $8.43
    Checking Pricing
         
    No. of Conductors:3
    Length:Multiple Cuts Available
    Wire Colors:Black, White and Red
    Conductor Size:1 AWG
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 1/3-CUT REEL
    • No. of Conductors 3
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type Metal Clad
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 1 AWG
    • Jacket Material Aluminum
    • Length Multiple Cuts Available
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black, White and Red
    • Packaging Cut Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (3) 1 AWG copper conductors. Cable has aluminum armor and is packaged in a cut reel. Cable is black/red/white.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations