Graybar Vendor MC ALUM-AL-600-600-600-600-400-CUT REEL MC Cable, Aluminum Armor and Conductor, Cut Reel, (4) 600 MCM Conductor, 400 MCM Neutral, Black/Red/Blue/White | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum Armor and Conductor, Cut Reel, (4) 600 MCM Conductor, 400 MCM Neutral, Black/Red/Blue/White - MC ALUM-AL-600-600-600-600-400-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum Armor and Conductor, Cut Reel, (4) 600 MCM Conductor, 400 MCM Neutral, Black/Red/Blue/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM-AL-600-600-600-600-400-CUT REEL
    SKU: 25479732
    $14.11
    Checking Pricing
         
    Conductor Size:600 MCM
    Length:Cut Reel
    Wire Colors:Black, White, Red and Blue
    No. of Conductors:4
    Neutral:400 MCM
    Armor:Aluminum
    Conductor Material:Aluminum
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM-AL-600-600-600-600-400-CUT REEL
    • No. of Conductors 4
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Aluminum
    • Conductor Size 600 MCM
    • Length Cut Reel
    • Neutral 400 MCM
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black, White, Red and Blue
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (4) 600 MCM aluminum conductors and a 400 MCM neutral. Cable has aluminum armor and is packaged in a Cut Reel. Cable is black/red/blue/white.
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations