Graybar Vendor MC ALUM 10/2-STR OR/GY 250CL MC Cable, Coil, Aluminum Armor, (2) 10 AWG Conductor Stranded, Orange/Grey, 250 ft. Coil | Graybar Store
     
Graybar Vendor - MC Cable, Coil, Aluminum Armor, (2) 10 AWG Conductor Stranded, Orange/Grey, 250 ft. Coil - MC ALUM 10/2-STR OR/GY 250CL
+ / - Hover over image to Zoom
Other Views

    MC Cable, Coil, Aluminum Armor, (2) 10 AWG Conductor Stranded, Orange/Grey, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 10/2-STR OR/GY 250CL
    SKU: 25821601
    $374.76
    Checking Pricing
         
    Length:250 ft. Coil
    Conductor Size:10 AWG
    No. of Conductors:2
    Wire Colors:Orange and Grey
    Solid/Stranded:Stranded
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 10/2-STR OR/GY 250CL
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Voltage 600V
    • Wire Colors Orange and Grey
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (2) 10 AWG copper conductors. Cable has aluminum armor and is packaged in a 250 ft. Coil. Cable is orange/grey.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon