Graybar Vendor MC ALUM-AL-2/0-2/0-2/0-4-1000R Aluminum Metal Clad Cable, (3) 2/0 AWG Solid Aluminum Conductors, Black, White and Red, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Aluminum Metal Clad Cable, (3) 2/0 AWG Solid Aluminum Conductors, Black, White and Red, 1000 ft. Reel - MC ALUM-AL-2/0-2/0-2/0-4-1000R
+ / - Hover over image to Zoom
Other Views

    Aluminum Metal Clad Cable, (3) 2/0 AWG Solid Aluminum Conductors, Black, White and Red, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM-AL-2/0-2/0-2/0-4-1000R
    SKU: 99709190
    $3,722.09
    Checking Pricing
    Items sold in feet or each.
         
    Length:1000 ft.
    Conductor Size:2/0 AWG
    No. of Conductors:3
    Wire Colors:Black, White and Red
    Solid/Stranded:Solid
    Neutral:4 AWG
    Armor:Aluminum
    Conductor Material:Aluminum
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM-AL-2/0-2/0-2/0-4-1000R
    • No. of Conductors 3
    • Application Feeder and Service Power Distribution
    • Type Metal Clad Cable
    • UNSPSC 26121600
    • Conductor Material Aluminum
    • Conductor Size 2/0 AWG
    • Insulation Material XLP
    • Length 1000 ft.
    • Neutral 4 AWG
    • Solid/Stranded Solid
    • Temperature Rating 90°C
    • Voltage 600 V
    • Wire Colors Black, White and Red
    • Standard UL Listed
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    Aluminum metal clad cable has (3) 2/0 AWG solid aluminum conductors. Metal clad cable is black, white and red and packaged in a 1000 ft. reel.
    Aluminum Metal Clad Cable with Aluminum Conductor
    • 600V
    • 90° C Dry
    • Aluminum Armor and Conductor
    • Aluminum Alloy grounding conductor
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations