Graybar Vendor MC ALUM 8/4 BR/OR/YL/GY 1000R MC Cable, Aluminum, 1000 ft. Reel, 8 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, 1000 ft. Reel, 8 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey - MC ALUM 8/4 BR/OR/YL/GY 1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 1000 ft. Reel, 8 AWG Solid, 4 Conductor, Brown/Orange/Yellow/Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 8/4 BR/OR/YL/GY 1000R
    SKU: 25569734
    $3,916.46
    Checking Pricing
         
    Length:1000 ft.
    Conductor Size:8 AWG
    No. of Conductors:4
    Wire Colors:Brown, Orange, Yellow and Grey
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 8/4 BR/OR/YL/GY 1000R
    • No. of Conductors 4
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 8 AWG
    • Jacket Material Aluminum
    • Length 1000 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Brown, Orange, Yellow and Grey
    • Packaging Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (4) 8 AWG copper conductors. Cable has aluminum armor and is packaged in a 1000 ft. Reel. Cable is brown/orange/yellow/grey.
    Metal Clad Cable:
    • Aluminum armor
    • THHN copper conductors
    • Rated 90°C Dry
    • 600V
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations
    • UL Listed
    • RoHS Compliant
    • Can be used in wet or dry locations
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon