Graybar Vendor MC ALUM 3/3 100R MC Cable, Aluminum, 100 ft. Reel, 3 AWG Solid, 3 Conductor, Black/Red/White | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, 100 ft. Reel, 3 AWG Solid, 3 Conductor, Black/Red/White - MC ALUM 3/3 100R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 100 ft. Reel, 3 AWG Solid, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 3/3 100R
    SKU: 89000601
    $7,421.47
    Checking Pricing
    Items sold in feet or each.
         
    Length:100 ft.
    Conductor Size:3 AWG
    No. of Conductors:3
    Wire Colors:Black, White and Red
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 3/3 100R
    • No. of Conductors 3
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 3 AWG
    • Jacket Material Aluminum
    • Length 100 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black, White and Red
    • Packaging Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (3) 3 AWG copper conductors. Cable has aluminum armor and is packaged in a 100 ft. Reel. Cable is black/red/white.
    Metal Clad Cable:
    • Aluminum armor
    • THHN copper conductors
    • Rated 90°C Dry
    • 600V
    • For feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings
    • Use in power, lighting, control and signal circuits as well as cable tray and approved raceway installations
    • UL Listed
    • RoHS Compliant
    • Can be used in wet or dry locations
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon