Graybar Vendor MC ALUM 12/2 BLU/WH 2500FT DRUM MC Cable, Aluminum, Drum, (2) 12 AWG Conductor, Blue/White, 2500 ft. Drum | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, Drum, (2) 12 AWG Conductor, Blue/White, 2500 ft. Drum - MC ALUM 12/2 BLU/WH 2500FT DRUM
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, Drum, (2) 12 AWG Conductor, Blue/White, 2500 ft. Drum

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/2 BLU/WH 2500FT DRUM
    SKU: 25866405
    $1,421.78
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:2500 ft.
    Wire Colors:Blue and White
    No. of Conductors:2
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/2 BLU/WH 2500FT DRUM
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 2500 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Blue and White
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (2) 12 AWG copper conductors. Cable has aluminum armor and is packaged in a 2500 ft. Drum. Cable is blue/white.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon