Graybar Vendor MC ALUM 12/2 BK/BL 1000R MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Solid, 2 Conductor, Black/Blue | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Solid, 2 Conductor, Black/Blue - MC ALUM 12/2 BK/BL 1000R
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 1000 ft. Reel, 12 AWG Solid, 2 Conductor, Black/Blue

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/2 BK/BL 1000R
    SKU: 25861326
    $630.19
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Size:12 AWG
    No. of Conductors:2
    Wire Colors:Black and Blue
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/2 BK/BL 1000R
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black and Blue
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (2) 12 AWG copper conductors. Cable has aluminum armor and is packaged in a 1000 ft. Reel. Cable is black/blue.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon