Graybar Vendor MC ALUM 12/2 6000FT BX MC Cable, Aluminum, 6000 ft. Box, 12 AWG Solid, 2 Conductor, Black/White | Graybar Store
     
Graybar Vendor - MC Cable, Aluminum, 6000 ft. Box, 12 AWG Solid, 2 Conductor, Black/White - MC ALUM 12/2 6000FT BX
+ / - Hover over image to Zoom
Other Views

    MC Cable, Aluminum, 6000 ft. Box, 12 AWG Solid, 2 Conductor, Black/White

    Manufacturer: Graybar Vendor
    Manufacturer #: MC ALUM 12/2 6000FT BX
    SKU: 25867963
    $2,349.54
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:6000 ft. Gaylord Box
    Wire Colors:Black and White
    No. of Conductors:2
    Solid/Stranded:Solid
    Conductor Material:Copper
    Armor:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MC ALUM 12/2 6000FT BX
    • No. of Conductors 2
    • Application Commercial, Industrial, Institutional and Multi-Residential Buildings
    • Type MC Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Length 6000 ft. Gaylord Box
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black and White
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable has (2) 12 AWG copper conductors. Cable has aluminum armor and is black and white. Cable is packaged in a 6000 foot Gaylord box.
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon