Brady MC-500-595-WT-BK BMP51/BMP53/BMP41 Label Maker Cartridge, 25' x 0.500", White | Graybar Store
     
Brady - BMP51/BMP53/BMP41 Label Maker Cartridge, 25' x 0.500
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 Label Maker Cartridge, 25' x 0.500", White

    Manufacturer: Brady
    Manufacturer #: MC-500-595-WT-BK
    SKU: 25409809
    $28.59
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:25 ft.
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-500-595-WT-BK
    • Color Black
    • UNSPSC 55121612
    • Length 25 ft.
    • Width 0.5 in.
    • For Use With BMP®41 Label Printer;BMP®51 Label Printer;BMP®53 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
    Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors.Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.All-in-one cartridge includes ribbon and label supply.