L. H. Dottie MBSTB12112 1/2 x 1-1/2 in. Stainless Steel Hex Head Tap Bolts (50) | Graybar Store
     
L. H. Dottie - 1/2 x 1-1/2 in. Stainless Steel Hex Head Tap Bolts (50) - MBSTB12112
+ / - Hover over image to Zoom
Other Views

    1/2 x 1-1/2 in. Stainless Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBSTB12112
    SKU: 25523175
    $2.15
    Checking Pricing
         
    Length:1-1/2 in.
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBSTB12112
    • Length 1-1/2 in.
    • Thread Size 1/4-20 in.
    • ECCN EAR99
    Product Overview:
    Stainless steel 1/2 x 1-1/2 in. full-thread hex head tap bolts. Hex size 3/4 in. Package of 50.