L. H. Dottie MBS516114 5/16 x 1-1/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) | Graybar Store
     
L. H. Dottie - 5/16 x 1-1/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) - MBS516114
+ / - Hover over image to Zoom
Other Views

    5/16 x 1-1/4 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBS516114
    SKU: 25321699
    $73.82
    Checking Pricing
         
    Length:1-1/4 in.
    Thread Size:5/16-18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBS516114
    • UNSPSC 31161620
    • Length 1-1/4 in.
    • Thread Size 5/16-18 in.
    • ECCN EAR99
    Product Overview:
    Stainless steel 5/16 x 1-1/4 in. hex head cap screws with partial thread. Hex size 1/2 in. Package of 100.
    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nicke