Erico (nVent) MBNUPCJ82 Universal Pedestal Clamp, Conductor Range 8 to 2 AWG Solid or Stranded | Graybar Store
     
Erico (nVent) - Universal Pedestal Clamp, Conductor Range 8 to 2 AWG Solid or Stranded - MBNUPCJ82
+ / - Hover over image to Zoom
Other Views

    Universal Pedestal Clamp, Conductor Range 8 to 2 AWG Solid or Stranded

    Manufacturer: Erico (nVent)
    Manufacturer #: MBNUPCJ82
    SKU: 25373331
    $34.56
    Checking Pricing
         
    Use With:7/8 to 2 in. Round or Square Pedestal
    Wire Size:8 to 2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # MBNUPCJ82
    • UNSPSC 46182103
    • Materials Stainless Steel
    • Wire Size 8 to 2 AWG
    • Use With 7/8 to 2 in. Round or Square Pedestal
    • SKU Spec Sheet
      MBNUPCJ82 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Universal Pedestal Clamp, Conductor Range 8 to 2 AWG Solid or Stranded, Pedestal Size 7/8 to 2 in. (Round or Square)
    • Only One Attachment Required For Both Mesh Bonding and Cable Management
    • Eliminates Need For Separate Mounting Brackets For Different Pedestal Types or Sizes
    • Stainless Steel Construction of Bracket and Hardware Reduces Potential For Galvanic Corrosion
    • Mesh Bonding Conductors Do Not Have to be Bent Around Each Pedestal to Conform to Grid Pattern
    • Reduces Material and Labor Costs
    • Provides Attachment Points for CADDY® CAT LINKS J-Hooks
    • Code Compliance (NEC Article 250 and NEC Article 300)
    • UL Listed As a Grounding/Bonding Clamp in Addition to a Cable Support