Cooper Lighting (Eaton) MBF-232-NB-UNV-GE-GE232MAXPHULTRA-U Metalux® High Bay, Micro-Bay Series, (2)32WT8 Fluorescent Lamps, 4ft., Normal Beam, GE232MAXPHULTRA-U Ballast | Graybar Store
     
Cooper Lighting (Eaton) - Metalux® High Bay, Micro-Bay Series, (2)32WT8 Fluorescent Lamps, 4ft., Normal Beam, GE232MAXPHULTRA-U Ballast - MBF-232-NB-UNV-GE-GE232MAXPHULTRA-U
+ / - Hover over image to Zoom
Other Views

    Metalux® High Bay, Micro-Bay Series, (2)32WT8 Fluorescent Lamps, 4ft., Normal Beam, GE232MAXPHULTRA-U Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MBF-232-NB-UNV-GE-GE232MAXPHULTRA-U
    SKU: 25472352
    $91.09
    Checking Pricing
         
    Fixture Size (feet):4 ft.
    No. of Lamps:2
    Fluorescent Lamp Type:32WT8
    Additional Features:Normal Beam Reflector
    Voltage Rating:120/277V
    Ballast Type:GE232MAXPHULTRA-U
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MBF-232-NB-UNV-GE-GE232MAXPHULTRA-U
    • Additional Features Normal Beam Reflector
    • Ballast Type GE232MAXPHULTRA-U
    • Brand Metalux
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type 32WT8
    • Lamp Type T8 Fluorescent
    • No. of Lamps 2
    • Series Micro-Bay
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: