L. H. Dottie MBBZ14112 1/4 x 1-1/2 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (100) | Graybar Store
     
L. H. Dottie - 1/4 x 1-1/2 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (100) - MBBZ14112
+ / - Hover over image to Zoom
Other Views

    1/4 x 1-1/2 in. Silicon Bronze Full-Thread Hex Head Tap Bolt (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBBZ14112
    SKU: 25321768
    $0.83
    Checking Pricing
         
    Length:1-1/2 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBBZ14112
    • UNSPSC 31161620
    • Length 1-1/2 in.
    • Thread Size 1/4-20
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Silicon Bronze 1/4 x 1-1/2 in. Full-Thread Hex Head Tap Bolt, Hex Size 7/16 in.
    Silicon bronze hex head tap bolts are used in non-critical appliations with nuts and washers. Length is determined from the base of the fastener head. Silicon bronze is harder that brass and has a high resistance to extreme temperatures.