Hubbell Wiring Device - Kellems MB601W Insulgrip Pin and Sleeve Back Box, For 60A 1 in. NPT Hub, Angled | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip Pin and Sleeve Back Box, For 60A 1 in. NPT Hub, Angled - MB601W
+ / - Hover over image to Zoom
Other Views

    Insulgrip Pin and Sleeve Back Box, For 60A 1 in. NPT Hub, Angled

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: MB601W
    SKU: 98290670
    $59.75
    Checking Pricing
         
    Hub Size (Inches):1 in. NPT
    Use With:60A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # MB601W
    • UNSPSC 39121332
    • Hub Size (Inches) 1 in. NPT
    • Materials Aluminum
    • Use With 60A Devices
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Insulgrip Pin and Sleeve Back Box, For 60A 1 in. NPT Hub, Angled, Mounting Screws Included, Gray Cast Aluminum
    15 Degree Angled; UL514