L. H. Dottie MB51612 5/16 x 1/2 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
     
L. H. Dottie - 5/16 x 1/2 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB51612
+ / - Hover over image to Zoom
Other Views

    5/16 x 1/2 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB51612
    SKU: 25634715
    $0.13
    Checking Pricing
         
    Length:1/2 in.
    Thread Size:5/16-18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB51612
    • UNSPSC 31161620
    • Length 1/2 in.
    • Thread Size 5/16-18 in.
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 5/16 x 1/2 in. Grade 2 full-thread hex head tap bolts. Hex size 1/2 in. Package of 100.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.