L. H. Dottie MB385 3/8 x 5 in. Zinc Plated Steel Hex Head Tap Bolts | Graybar Store
     
L. H. Dottie - 3/8 x 5 in. Zinc Plated Steel Hex Head Tap Bolts - MB385
+ / - Hover over image to Zoom
Other Views

    3/8 x 5 in. Zinc Plated Steel Hex Head Tap Bolts

    Manufacturer: L. H. Dottie
    Manufacturer #: MB385
    SKU: 25692700
    $0.82
    Checking Pricing
         
    Length:5 in.
    Thread Size:3/8-16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB385
    • UNSPSC 31161620
    • Length 5 in.
    • Thread Size 3/8-16 in.
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 3/8 x 5 in. Grade 2 full-thread hex head tap bolts. Hex size 9/16 in.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.