L. H. Dottie MB38134 3/8 x 1-3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
     
L. H. Dottie - 3/8 x 1-3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB38134
+ / - Hover over image to Zoom
Other Views

    3/8 x 1-3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB38134
    SKU: 25368993
    $0.00
    Checking Pricing
         
    Length:1-3/4 in. L
    Thread Size:3/8-16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB38134
    • Length 1-3/4 in. L
    • Thread Size 3/8-16 in.
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 3/8 x 1-3/4 in. Grade 2 full-thread hex head tap bolts. Hex size 9/16 in. Package of 100.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.