Siemon MX-SM2-20 MAX® MX-SM Surface Mount Box, 2-Port Box with cover, Ivory | Graybar Store
     
Siemon - MAX® MX-SM Surface Mount Box, 2-Port Box with cover, Ivory - MX-SM2-20
+ / - Hover over image to Zoom
Other Views

    MAX® MX-SM Surface Mount Box, 2-Port Box with cover, Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-SM2-20
    SKU: 25055767
    $4.38
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM2-20
    • Color Ivory
    • Mounting Style Surface Mount
    • Type Mount Box
    • No. of Ports 2
    • UNSPSC 39121308
    • ECCN EAR99
    Product Overview:
    This surface mount box has breakouts on three sides and bottom for cable entry. The label cover conceals screw for added security and cable tie anchor points helps with strain relief for the cable. Ivory
    • Compact and easy install design
    • Breakouts on three sides and bottom for cable/raceway entry
    • Includes cable ties, adhesive tape, mounting screws, designation labels and label covers