Siemon MX-FP-D-08-80 MAX® Modular Faceplates - Double Gang, 8-Port, Light Ivory | Graybar Store
     
Siemon - MAX® Modular Faceplates - Double Gang, 8-Port, Light Ivory - MX-FP-D-08-80
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplates - Double Gang, 8-Port, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-FP-D-08-80
    SKU: 97192709
    $4.67
    Checking Pricing
         
    No. of Ports:8
    Color:Light Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-D-08-80
    • Color Light Ivory
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 8
    • UNSPSC 43191600
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Light Ivory 8-port double gang faceplate.
    • Quick identification - slide-in color-coded icons allows users to quickly identify different applications
    • Multimedia - Complete multimedia support
    • 8-Port, Light Ivory