Siemon MX-FP-S-04-80 MAX® Modular Faceplate, 1-Gang, 4-Port, Flush Mount, Light Ivory | Graybar Store
     
Siemon - MAX® Modular Faceplate, 1-Gang, 4-Port, Flush Mount, Light Ivory - MX-FP-S-04-80
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplate, 1-Gang, 4-Port, Flush Mount, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-04-80
    SKU: 97119188
    $2.56
    Checking Pricing
         
    No. of Ports:4
    Color:Light Ivory
    Labels:Yes
    Module:MAX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-04-80
    • Color Light Ivory
    • No. of Ports 4
    • UNSPSC 43191600
    • Labels Yes
    • Made Of Plastic
    • Module MAX
    • Mounting Flush Mount
    • ECCN EAR99
    Product Overview:
    This faceplate can be used with angled or flat modules. The slide in color icons allows users to identify devices or applications quickly. Light Ivory
    • Durable finish mask minor scuffs that may occur during daily use
    • Faceplates include quick pressure-release designation label covers for quick, tool-less removal
    • Single gang