Siemon MX-E2F-02 MAX® Flat Duplex Modular Mounting Frames, 2-Port, Ivory | Graybar Store
     
Siemon - MAX® Flat Duplex Modular Mounting Frames, 2-Port, Ivory - MX-E2F-02
+ / - Hover over image to Zoom
Other Views

    MAX® Flat Duplex Modular Mounting Frames, 2-Port, Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-E2F-02
    SKU: 97188481
    $3.16
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-E2F-02
    • Color Ivory
    • Type Mounting Frames
    • No. of Ports 2
    • UNSPSC 39121700
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Ivory flat duplex modular mounting frame, 2-port.
    • Duplex mounting
    • Enhanced with mounting ears for a flushed design
    • Ivory, 2-Port