Siemon MX6-F03 MAX 6® Flat UTP Modules, Red | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Siemon - MAX 6® Flat UTP Modules, Red - MX6-F03
+ / - Hover over image to Zoom
Other Views

    MAX 6® Flat UTP Modules, Red

    Manufacturer: Siemon
    Manufacturer #: MX6-F03
    SKU: 22061839
    $8.24
    Checking Pricing
         
    Color:Red
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-F03
    • Color Red
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • UNSPSC 39121400
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    Product Overview:
    MAX 6® Cat 6 red flat UTP module, 1-port.
    • Compact design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear