Siemon MX6-F06 MAX 6® Flat UTP Modules, Blue | Graybar Store
     
Siemon - MAX 6® Flat UTP Modules, Blue - MX6-F06
+ / - Hover over image to Zoom
Other Views

    MAX 6® Flat UTP Modules, Blue

    Manufacturer: Siemon
    Manufacturer #: MX6-F06
    SKU: 99500807
    $7.48
    Checking Pricing
         
    Color:Blue
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-F06
    • Color Blue
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • UNSPSC 39121400
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    Product Overview:
    This Cat 6 flat 1 port module features a clear plastic cover protects from accidental damage and the cable tie anchor points provide strain relief for cables entering the coupler. Blue.
    • Compact design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear