Siemon MX5-06 MAX 5e® Angled UTP Modules, Blue | Graybar Store
     
Siemon - MAX 5e® Angled UTP Modules, Blue - MX5-06
+ / - Hover over image to Zoom
Other Views

    MAX 5e® Angled UTP Modules, Blue

    Manufacturer: Siemon
    Manufacturer #: MX5-06
    SKU: 99503119
    $6.69
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-06
    • Color Blue
    • Category Cat 5e
    • Termination Style Punchdown
    • No. of Ports 1
    • UNSPSC 39121400
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    Product Overview:
    MAX 5e® Cat 5e blue angled UTP module, 1-port.
    • Slim design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear