Bussmann (Eaton) MAX-30 MAXI™ (MAX) Fast Acting Automotive Blade Fuse, 30A, 32VDC, Color Code Green | Graybar Store
     
Bussmann (Eaton) - MAXI™ (MAX) Fast Acting Automotive Blade Fuse, 30A, 32VDC, Color Code Green - MAX-30
+ / - Hover over image to Zoom
Other Views

    MAXI™ (MAX) Fast Acting Automotive Blade Fuse, 30A, 32VDC, Color Code Green

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MAX-30
    SKU: 95015008
    $6.03
    Checking Pricing
         
    Additional Features:Color Code Green
    Amps:30A
    Interrupt Rating:1kA at 32VDC
    Voltage Rating:32VDC
    End Type:Blade End
    Material:Plastic Housing; Zinc Fuse Element
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MAX-30
    • Application Automotive
    • UNSPSC 39121609
    • Additional Features Color Code Green
    • Amps 30A
    • End Type Blade End
    • Fuse Type Fast Acting Automotive Fuse
    • Material Plastic Housing; Zinc Fuse Element
    • Voltage Rating 32VDC
    • Interrupt Rating 1kA at 32VDC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MAXI™ (MAX) Fast Acting Automotive Blade Fuse, 30A, 32VDC, Color Code Green, Colored Plastic Housing With Zinc Fuse Element
    30A 32V Automotive Maxi Blade-Type Fuse