Milbank MATS20011 SynapSwitch™ Automatic Transfer Switch, 200A, 120/240V, 2-Pole, NEMA 3R | Graybar Store
     
Milbank - SynapSwitch™ Automatic Transfer Switch, 200A, 120/240V, 2-Pole, NEMA 3R - MATS20011
+ / - Hover over image to Zoom
Other Views

    SynapSwitch™ Automatic Transfer Switch, 200A, 120/240V, 2-Pole, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: MATS20011
    SKU: 25674960
    $2,186.52
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # MATS20011
    • Voltage (Volts) 240V
    • UNSPSC 26131813
    • Amps 200A
    • Accessory Type Automatic Transfer Switch
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    200 AMP 1 PH 240V NEMA 3R SE RATED SYNAPSWITCH ATS