Crouse Hinds (Eaton) NPR6464 Arktite® Non-Metallic Heavy Duty Circuit Breaking Connector, 60A, 600VAC/250VDC, 4P3W, Cord Dia. 0.75 to 1.07 in. | Graybar Store
     
Crouse Hinds (Eaton) - Arktite® Non-Metallic Heavy Duty Circuit Breaking Connector, 60A, 600VAC/250VDC, 4P3W, Cord Dia. 0.75 to 1.07 in. - NPR6464
+ / - Hover over image to Zoom
Other Views

    Arktite® Non-Metallic Heavy Duty Circuit Breaking Connector, 60A, 600VAC/250VDC, 4P3W, Cord Dia. 0.75 to 1.07 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPR6464
    SKU: 88074124
    $1,040.57
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:250 at 50 to 400 Hz V DC; 600 V AC
    Number of Poles:4-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPR6464
    • Amperage 60A
    • UNSPSC 39121406
    • Voltage Rating 250 at 50 to 400 Hz V DC; 600 V AC
    Product Overview:
    Arktite® Crouse-Hinds® Mating Connector, Amperage: 60 A, Voltage Rating: 250 at 50 to 400 Hz V DC; 600 V AC