Crouse Hinds (Eaton) NPR10467 Arktite® Non-Metallic Heavy Duty Circuit Breaking Connector, 100A, 600VAC/250VDC, 4P3W, Cord Dia. 1.21 to 1.50 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Arktite® Non-Metallic Heavy Duty Circuit Breaking Connector, 100A, 600VAC/250VDC, 4P3W, Cord Dia. 1.21 to 1.50 in. - NPR10467
+ / - Hover over image to Zoom
Other Views

    Arktite® Non-Metallic Heavy Duty Circuit Breaking Connector, 100A, 600VAC/250VDC, 4P3W, Cord Dia. 1.21 to 1.50 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPR10467
    SKU: 88074119
    $1,501.42
    Checking Pricing
         
    Amperage:100A
    Voltage Rating:250 at 50 to 400 Hz V DC; 600 V AC
    Number of Poles:4-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPR10467
    • Amperage 100A
    • UNSPSC 39121406
    • Voltage Rating 250 at 50 to 400 Hz V DC; 600 V AC
    Product Overview:
    Arktite® Crouse-Hinds® Mating Connector, Amperage: 100 A, Voltage Rating: 250 at 50 to 400 Hz V DC; 600 V AC